This item is Discontinued.

Redcat Racing Redcat Racing K6602-10 M1.0 Pinion Gear for Shaft 10T; 5 mm K6602-10

This item is Discontinued.

Redcat Racing

Redcat Racing K6602-10 M1.0 Pinion Gear for Shaft 10T; 5 mm (Discontinued)

Mfr # K6602-10
Zoro # G804174232
UPC # 611901531076
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K6602-10
Zoro #
G804174232
UPC #
611901531076
Country of Origin
China

Description

Redact Racing has become the premier name for affordable ready to run, gas, nitro and electric powered remote controlled surface vehicles. All of our vehicles come fully assembled and ready to run right out of the box making it simple for anyone to get started in the racing hobby. Our focus is in developing and delivering fast, affordable, fun-RC surface vehicles for every level of racing enthusiast.

Features
  • M1.0 Pinion Gear for Shaft 10T
Specifications
  • Size: 5 mm
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.