Office Products RED4K409 Time Card Pads- For Weekly Time- 4-.25in.x7in.- Manila

  • Mfr # RED4K409
  • Zoro # G004045813
product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RED4K409
Zoro #
G004045813
UPC #
-
Country of Origin
Mexico

Description

Time card pad in weekly format provides a durable convenient record of employee hours. Unnumbered pad offers 100 cards. Made of manila stock.
  • Sheet Size: 4.25" L x 7" W Manila.
  • Number of Parts: 1 Part.
  • Recycled: No.
  • Column Headers: Deductions Earnings Hours Rate Overtime.
  • Type: Time Clock Cards.
  • Printing Sides: One Side.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews