Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Redmon Redmon 8000 Compost Bin - 65 Gallon - Black 8000

Redmon 8000 Compost Bin - 65 Gallon - Black (Discontinued)

  • Mfr # 8000
  • Zoro # G703864333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000
Zoro #
G703864333
UPC #
27061211626
Country of Origin
China

Description

Participate in the environment in a positive way by using Redmon Green Culture products. The Compost bin will effectively generate garden gold (compost) for years to come. Aerate easily with no turning or twisting
  • Convenient snap on lid
  • Four access doors to retrieve composted material
  • Easy to assemble
  • Heavy duty construction
  • Made of UV stabilized material for long lasting all weather durability
  • 1 year limited warranty
  • Materials: UV Stabilized polypropylene
  • Color: Black
  • Product Height: 30.75
  • Product Width: 26
  • Product Depth: 26
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.