This item is Discontinued.

Redmon Redmon 9201 Fun & Fitness Health Systems for Kids-Treadmill 9201

Redmon 9201 Fun & Fitness Health Systems for Kids-Treadmill (Discontinued)

  • Mfr # 9201
  • Zoro # G203743091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201
Zoro #
G203743091
UPC #
27061210407
Country of Origin
China

Dimensions

Length
37.4 in
Width
5.6 in
Height
41 in

Details

Item
Treadmill
Includes
Wrench, Phillips Screwdriver
Mounting Type
Floor Standing

Description

This Fun & Fitness equipment keeps children moving with healthy activity based recreation! Children s exercise should be fun exciting & safe. This will inspire them to move and have an active lifestyle. The Redmon Co. has answered this problem with the Fun & Fitness Health Systems for Kids. Healthy lifestyle choices will benefit children for a lifetime! Safe for kids because it is not motorized but self-propelled. Odometer: Time (minutes : seconds) Speed ( KM/H or ML/H) Distance ( KM or ML ) calorie display (KCAL ) Odometer Total Distance. (KM or ML) and Scan-Auto scans through each function. Auto ON (starts when child begins to exercise) Auto OFF (if no signal is found for 4 minutes it automatically shuts off) Low impact work out. Some assembly required. Tools are included with product (wrench & Phillips screw driver). Assembled Dimensions: 41 H x 36 5/8 W x 37 3/8 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.