Reebok
10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy
- Zoro #: G000002407
- Mfr #: RB4133
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Footwear Style: Athletic High-Top
- Gender: Men's
- Upper Color: Navy
- Upper Boot Material: Leather/Mesh
- Item: Work Shoe
- Closure Type: Lace Up
- Style Number: RB4133
- Liner Material: Textile
$123.05
Ships from United States
Subtotal: $123.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Reebok #RB4133 Specifications
- Zoro #: G000002407
- Mfr #: RB4133
- UPC #: 690774512023
- Footwear Style: Athletic High-Top
- Gender: Men's
- Size: 10-1/2
- Upper Color: Navy
- Upper Boot Material: Leather/Mesh
- Item: Work Shoe
- Footwear Width: M
- Closure Type: Lace Up
- Style Number: RB4133
- Liner Material: Textile
- Metal Chip Resisting Sole: Yes
- Max. Heat Rating: 250 Degrees F
- Wide Toe Cap: Yes
- Outsole Material: Rubber
- Insulation Type: None
- Puncture Resistant Insole: No
- Footwear Construction Type: Cemented
- Non Metallic Upper: Yes
- Slip Resistant: Yes
- Insulated: No
- Static Dissipative: Yes
- Toe Style: Round Toe
- Footwear Closure Type: Lace Up
- Oil Resisting Sole: Yes
- Upper Material Description: Leather/Mesh
- Metatarsal Guard: No
- Toe Shape: Round
- Safety Criteria: Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
- Manufacturers Suggested Sole Slip Rating: Best
- Toe Type: Composite
- Electrical Hazard Rated: No
- Insole System: MemoryTech
- Chemical Resisting Sole: Yes
- Insole Material: Memory Foam
- Color: Navy
- For Outdoor Traction: Yes
- Upper Material: Leather and Mesh
- Completely Non Metallic: Yes
- Predominant Footwear Color: Navy
- Waterproof: No
- Footwear Size: 10 1/2
- Country of Origin (subject to change): Cambodia
Description
Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10 1/2, Footwear Width M, Waterproof No, Lace Up, Navy, Liner Material Textile, Outsole Material Rubber
Reviews of Reebok #RB4133
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- REEBOK 8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy RB4133
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Navy RB4133
- REEBOK 10 Size Men's Athletic High-Top Composite Work Shoe , Navy RB4133
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown RB7605
- REEBOK 15 Size Men's Athletic High-Top Composite Work Shoe , Black RB4132
- REEBOK Safety Footwear RB765-M-08.0
- REEBOK Size 4 Men's 8 in Work Boot Composite Work Boot, Black RB8874
- TIMBERLAND PRO Mens PRO(R) Hypercharge 6" Waterproof TB0A1Q56214
- IRON AGE Size 6 Men's 6 in Work Boot Composite Work Boot, Black IA5007
- GEORGIA BOOT Size 11 Men's 8 in Work Boot Steel Work Boot, Chocolate G8341
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown A7244 SZ: 9.5W
- Reebok Steel Toe Boots