Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue, 11 W

  • Mfr # RB3400

  • Zoro # G3578335


product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3400
Zoro #
G3578335
UPC #
690774457386
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
11
Heel Height
1/2 in
Height
Oxford
Width
W
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black, Navy
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Footwear Construction Type
Cemented
Static Dissipative
No
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Completely Non Metallic
No
Style Number
RB3400
Last Number or Name
Trailgrip Work
Midsole Material
EVA
Upper Material Description
Leather/Textile
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
100 Degrees F
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
CushGuard
Predominant Footwear Color
Black
Toe Shape
Round
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulation Type
None
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Closure
Lace Up
Construction
Cemented
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB3400

Ratings & reviews

Explore more products