Shop REEBOK
See all product information
Create Account
Men's Athletic High-Top Shoe, Alloy Toe, Microfiber/Mesh Upper, Rubber Outsole, Lace Up, Gray, 13 W
- Mfr # RB3404
- Zoro # G000419830
product price:Â
$
139.95
/ea
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Footwear Width
- W
- Size
- 13
- Width
- W
- Size (PRINT)
- 13
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.