Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Microfiber/Mesh Upper, Rubber Outsole, Lace Up, Gray, M

  • Mfr # RB3404
  • Zoro # G500419880

product price: 
$
139.95
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3404
Zoro #
G500419880
UPC #
690774509818
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Synthetic Fabric
Toe Type
Safety-Toe
Color
Gray
Footwear Closure Type
Lace Up
Upper Color
Gray
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insole Material
Memory Foam
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Toe Style
Round Toe
For Outdoor Traction
Yes
Conductive
No
Insulated
No
Non Metallic Upper
No
Upper Material Description
Microfiber and Mesh
Liner Material
Textile
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Metatarsal Guard Style
Internal
Completely Non Metallic
No
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Closure Type
Lace Up
Toe Shape
Round
Style Number
RB3404
Predominant Footwear Color
Gray
Wide Toe Cap
Yes
Insole System
MemoryTech
Safety Criteria
Alloy Toe, Best Slip-Resistance, Electrical Hazard (EH)
Toe Cap Material
Alloy
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Non-Marking Sole
No
Metatarsal Guard Location
Internal
Ninety-Degree Heel
No
Includes Metatarsal Guard
Yes
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Removable Insole
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Wire Color
Gray

Dimensions

Footwear Width
M
Size
7 1/2
Width
M
Size (PRINT)
7 1/2

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products