Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Microfiber/Mesh Upper, Rubber Outsole, Lace Up, Gray, W

  • Mfr # RB3404
  • Zoro # G300428143

product price: 
$
139.95
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3404
Zoro #
G300428143
UPC #
690774510029
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Synthetic Fabric
Toe Type
Safety-Toe
Color
Gray
Footwear Closure Type
Lace Up
Upper Boot Material
Man Made
Liner Material
Textile
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Conductive
No
Slip Resistant
Yes
Insole Material
Memory Foam
Non Metallic Upper
No
Footwear Construction Type
Cemented
Insole System
MemoryTech
Insulated
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Closure Type
Lace Up
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Electrical Hazard (EH)
Toe Style
Round Toe
Puncture Resistant Insole
No
Toe Shape
Round
Upper Color
Gray
Metatarsal Guard Style
Internal
Completely Non Metallic
No
Insulation Type
None
Upper Material Description
Microfiber and Mesh
Chemical Resisting Sole
Yes
Predominant Footwear Color
Gray
Style Number
RB3404
Toe Cap Material
Alloy
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
All-Leather Upper
No
Includes Metatarsal Guard
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metatarsal Guard Location
Internal
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Non-Marking Sole
No
Removable Insole
Yes
Wire Color
Gray

Dimensions

Footwear Width
W
Size
7 1/2
Width
W
Size (PRINT)
7 1/2

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.