Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Microfiber/Mesh Upper, Rubber Outsole, Lace Up, Gray, 7 W

  • Mfr # RB3404
  • Zoro # G300419851

product price: 
$
139.95
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3404
Zoro #
G300419851
UPC #
690774510012
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7
Width
W
Size (PRINT)
7

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Synthetic Fabric
Toe Type
Safety-Toe
Color
Gray
Footwear Closure Type
Lace Up
Liner Material
Textile
Upper Material Description
Microfiber and Mesh
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Electrical Hazard (EH)
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Insole System
MemoryTech
Conductive
No
Wide Toe Cap
Yes
Upper Boot Material
Man Made
Insulation Type
None
Insole Material
Memory Foam
For Outdoor Traction
Yes
Toe Style
Round Toe
Max. Heat Rating
250 Degrees F
Style Number
RB3404
Non Metallic Upper
No
Predominant Footwear Color
Gray
Upper Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Metatarsal Guard Style
Internal
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Closure Type
Lace Up
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Closure
Lace Up
Toe Cap Material
Alloy
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
Yes
Removable Insole
Yes
All-Leather Upper
No
Non-Marking Sole
No
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Construction
Cemented
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Metatarsal Guard Location
Internal
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Wire Color
Gray

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.