This item is Discontinued.
This item is Discontinued.
Men's 3 in Composite Toe Athletic High-Top Shoe, Brown, 9, W, RB4608 (Discontinued)
Mfr #
RB4608-9W
Zoro #
G5183103
UPC # 690774471030
Country of Origin Cambodia
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB4608-9W
- Zoro #
- G5183103
- UPC #
- 690774471030
- Country of Origin
- Cambodia
Dimensions
- Size
- 9
- Footwear Width
- W
- Height
- 3 in
- Heel Height
- 1/2 in
- Width
- W
- Overall Height
- 3 in
- Size (PRINT)
- 9
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.