Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 10-1/2, W, Black, Plain, PR

  • Zoro #: G0229107
  • Mfr #: RB415
$99.99
  • Waterproof: No
  • Height: 3 in
  • Ninety Degree Heel: No
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0229107
  • Mfr #: RB415
Waterproof: No Height: 3 in
Ninety Degree Heel: No Size: 10-1/2
Footwear Style: Athletic Shoe Static Dissipative: Yes
Color: Black Footwear Closure Type: Lace Up
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Shank Type: None
Insole System: Memory Foam Non Metallic Upper: Yes
Insulation Type: None Mark II Slip Test Results- Dairy Tile Oily: 0.57
Waterproof Type: None Removable Insole: Yes
Last Number or Name: RB415 Liner Material: Nylon Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58 Mark II Slip Test Results- Dairy Tile Dry: 0.91
Chemical Resisting Sole: Yes Midsole Material: EVA
Footwear Sole Pattern: Textured Shank Material: None
Heel Height: Less Than 1/2 in Toe Shape: Round
Manufacturers Suggested Sole Slip Rating: Best Item: Work Shoe
Footwear Construction Type: Cemented Insulated: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Max. Heat Rating: Not Rated
Standards: ASTM F2892 Metal Chip Resisting Sole: No
Conductive: No Toe Type: Plain
Oil Resisting Sole: Yes Wide Toe Cap: No
Footwear Width: W Outsole Material: Rubber
Upper Material Description: Synthetic Chain Saw Cut Resistant: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Electrical Hazard Rated: No
Upper Boot Material: Man Made Predominant Footwear Color: Black
Satra Slip Test Results- Dairy Tile Wet: Not Tested CSA Footwear Standard: Not Specified
Style Number: RB415 Mark II Slip Test Results- Dairy Tile Wet: 0.80
Puncture Resistant Insole: No Non-Marking Sole: Yes
Insulation Weight: None ASTM Footwear Class: F2892-11
Gender: Women's Completely Non Metallic: Yes
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Metatarsal Guard Style: None
Heat Resistant: No Upper Color: Black, Gray
Heel Style: Flat Heel Metatarsal Guard: No
Series: RB415 Slip Resistant: Yes
Non-Marking Upper: Yes Upper Material: Leather
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Athletic Shoes, Toe Type Plain, Insulated No, Women's, Size 10-1/2, Footwear Width W, Waterproof No, Lace Up, Height 3 In., Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415