Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 10, W, Black, Plain, Women, PR

  • Zoro #: G0229000
  • Mfr #: RB415
$99.99
  • Footwear Construction Type: Cemented
  • Completely Non Metallic: Yes
  • Upper Boot Material: Man Made
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0229000
  • Mfr #: RB415
Footwear Construction Type: Cemented Completely Non Metallic: Yes
Upper Boot Material: Man Made Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58
Height: 3 in Footwear Closure Type: Lace Up
Manufacturers Suggested Sole Slip Rating: Best Standards: ASTM F2892
Conductive: No Chain Saw Cut Resistant: No
Heel Height: Less Than 1/2 in Predominant Footwear Color: Black
Waterproof Type: None Mark II Slip Test Results- Dairy Tile Oily: 0.57
Max. Heat Rating: Not Rated Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Insulation Type: None Satra Slip Test Results- Dairy Tile Oily: Not Tested
Toe Type: Plain Puncture Resistant Insole: No
Last Number or Name: RB415 Footwear Style: Athletic Shoe
Oil Resisting Sole: Yes Color: Black
Non-Marking Sole: Yes Insole System: Memory Foam
Item: Work Shoe Static Dissipative: Yes
Upper Material Description: Synthetic Satra Slip Test Results- Dairy Tile Dry: Not Tested
CSA Footwear Standard: Not Specified Midsole Material: EVA
Outsole Material: Rubber Electrical Hazard Rated: No
Shank Material: None ASTM Footwear Class: F2892-11
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Wet: 0.80
Gender: Women's Insulated: No
Ninety Degree Heel: No Size: 10
Mark II Slip Test Results- Dairy Tile Dry: 0.91 Liner Material: Nylon Mesh
Footwear Sole Pattern: Textured Footwear Width: W
Chemical Resisting Sole: Yes Removable Insole: Yes
Non Metallic Upper: Yes Footwear Shank Type: None
Insulation Weight: None Satra Slip Test Results- Dairy Tile Wet: Not Tested
Waterproof: No Wide Toe Cap: No
Style Number: RB415 Toe Shape: Round
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Series: RB415
Non-Marking Upper: Yes Metatarsal Guard: No
Metatarsal Guard Style: None Upper Color: Black, Gray
Slip Resistant: Yes Heat Resistant: No
Upper Material: Leather Heel Style: Flat Heel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Athletic Shoes, Toe Type Plain, Insulated No, Women's, Size 10, Footwear Width W, Waterproof No, Lace Up, Height 3 In., Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415