Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 11-1/2, W, Black, Plain, PR

  • Zoro #: G0229061
  • Mfr #: RB415
$99.99
  • Height: 3 in
  • Footwear Sole Pattern: Textured
  • Insole System: Memory Foam
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0229061
  • Mfr #: RB415
Height: 3 in Footwear Sole Pattern: Textured
Insole System: Memory Foam Electrical Hazard Rated: No
Heel Height: Less Than 1/2 in Mark II Slip Test Results- Dairy Tile Oily: 0.57
Footwear Closure Type: Lace Up Size: 11-1/2
Waterproof: No Mark II Slip Test Results- Dairy Tile Wet: 0.80
Chain Saw Cut Resistant: No Insulation Weight: None
Gender: Women's Toe Type: Plain
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Boot Material: Man Made
Non Metallic Upper: Yes Manufacturers Suggested Sole Slip Rating: Best
Upper Material Description: Synthetic Max. Heat Rating: Not Rated
Removable Insole: Yes Color: Black
Style Number: RB415 Conductive: No
Waterproof Type: None Non-Marking Sole: Yes
Standards: ASTM F2892 ASTM Footwear Class: F2892-11
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Style: Athletic Shoe
Outsole Material: Rubber Satra Slip Test Results- Dairy Tile Wet: Not Tested
Predominant Footwear Color: Black Toe Shape: Round
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58
Insulated: No Mark II Slip Test Results- Dairy Tile Dry: 0.91
Ninety Degree Heel: No Item: Work Shoe
Footwear Shank Type: None Static Dissipative: Yes
Oil Resisting Sole: Yes Midsole Material: EVA
Completely Non Metallic: Yes Insulation Type: None
Chemical Resisting Sole: Yes Wide Toe Cap: No
Footwear Width: W Liner Material: Nylon Mesh
Last Number or Name: RB415 CSA Footwear Standard: Not Specified
Footwear Construction Type: Cemented Shank Material: None
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Slip Resistant: Yes
Heel Style: Flat Heel Upper Material: Leather
Metatarsal Guard: No Upper Color: Black, Gray
Metatarsal Guard Style: None Non-Marking Upper: Yes
Series: RB415 Heat Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Plain, Metatarsal Guard No, Insulated No, Women's, Size 11-1/2, Footwear Width W, Waterproof No, Lace Up, Height 3 in, Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415