Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 6-1/2, W, Black, Plain, PR

  • Zoro #: G0229159
  • Mfr #: RB415
$99.99
  • Predominant Footwear Color: Black
  • Outsole Material: Rubber
  • Liner Material: Nylon Mesh
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0229159
  • Mfr #: RB415
Predominant Footwear Color: Black Outsole Material: Rubber
Liner Material: Nylon Mesh Insulated: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Mark II Slip Test Results- Dairy Tile Wet: 0.80
Item: Work Shoe Footwear Closure Type: Lace Up
Non-Marking Sole: Yes Shank Material: None
Toe Type: Plain Ninety Degree Heel: No
Footwear Sole Pattern: Textured Waterproof: No
Height: 3 in Mark II Slip Test Results- Dairy Tile Oily: 0.57
Color: Black Oil Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58 Max. Heat Rating: Not Rated
Completely Non Metallic: Yes Mark II Slip Test Results- Dairy Tile Dry: 0.91
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Standards: ASTM F2892
Static Dissipative: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Manufacturers Suggested Sole Slip Rating: Best Style Number: RB415
Toe Shape: Round Last Number or Name: RB415
Metal Chip Resisting Sole: No Insulation Type: None
Midsole Material: EVA Gender: Women's
Chain Saw Cut Resistant: No Electrical Hazard Rated: No
Wide Toe Cap: No CSA Footwear Standard: Not Specified
Non Metallic Upper: Yes Upper Material Description: Synthetic
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Style: Athletic Shoe
Conductive: No Insulation Weight: None
Footwear Construction Type: Cemented Chemical Resisting Sole: Yes
Removable Insole: Yes Insole System: Memory Foam
Footwear Shank Type: None Puncture Resistant Insole: No
Upper Boot Material: Man Made Heel Height: Less Than 1/2 in
ASTM Footwear Class: F2892-11 Footwear Width: W
Size: 6-1/2 Waterproof Type: None
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Upper Color: Black, Gray
Metatarsal Guard Style: None Heat Resistant: No
Heel Style: Flat Heel Non-Marking Upper: Yes
Metatarsal Guard: No Slip Resistant: Yes
Series: RB415 Upper Material: Leather
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Athletic Shoes, Toe Type Plain, Insulated No, Women's, Size 6-1/2, Footwear Width W, Waterproof No, Lace Up, Height 3 In., Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415