Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 7, W, Black, Plain, Women, PR

  • Zoro #: G0229177
  • Mfr #: RB415
$99.99
  • Electrical Hazard Rated: No
  • Outsole Material: Rubber
  • Chain Saw Cut Resistant: No
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0229177
  • Mfr #: RB415
Electrical Hazard Rated: No Outsole Material: Rubber
Chain Saw Cut Resistant: No Upper Material Description: Synthetic
Non Metallic Upper: Yes Insulation Weight: None
Conductive: No Waterproof Type: None
Metal Chip Resisting Sole: No Completely Non Metallic: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.57 Puncture Resistant Insole: No
Manufacturers Suggested Sole Slip Rating: Best Footwear Style: Athletic Shoe
Ninety Degree Heel: No Chemical Resisting Sole: Yes
CSA Footwear Standard: Not Specified Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Removable Insole: Yes
Insulated: No Size: 7
Toe Type: Plain Predominant Footwear Color: Black
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58 Non-Marking Sole: Yes
Static Dissipative: Yes Shank Material: None
Footwear Shank Type: None Footwear Width: W
Liner Material: Nylon Mesh Max. Heat Rating: Not Rated
Satra Slip Test Results- Dairy Tile Dry: Not Tested Item: Work Shoe
Oil Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.80
Mark II Slip Test Results- Dairy Tile Dry: 0.91 Standards: ASTM F2892
ASTM Footwear Class: F2892-11 Color: Black
Last Number or Name: RB415 Waterproof: No
Gender: Women's Insulation Type: None
Height: 3 in Style Number: RB415
Footwear Construction Type: Cemented Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Closure Type: Lace Up Heel Height: Less Than 1/2 in
Midsole Material: EVA Toe Shape: Round
Insole System: Memory Foam Upper Boot Material: Man Made
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Sole Pattern: Textured
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Upper Material: Leather
Heel Style: Flat Heel Upper Color: Black, Gray
Series: RB415 Metatarsal Guard: No
Metatarsal Guard Style: None Non-Marking Upper: Yes
Heat Resistant: No Slip Resistant: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Athletic Shoes, Toe Type Plain, Insulated No, Women's, Size 7, Footwear Width W, Waterproof No, Lace Up, Height 3 In., Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415