Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 8-1/2, M, Black, Plain, PR

  • Zoro #: G0228879
  • Mfr #: RB415
$99.99
  • Footwear Shank Type: None
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Footwear Style: Athletic Shoe
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0228879
  • Mfr #: RB415
Footwear Shank Type: None Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Style: Athletic Shoe Liner Material: Nylon Mesh
Satra Slip Test Results- Dairy Tile Wet: Not Tested Oil Resisting Sole: Yes
Removable Insole: Yes Waterproof: No
Toe Type: Plain Non Metallic Upper: Yes
Height: 3 in Last Number or Name: RB415
Standards: ASTM F2892 Item: Work Shoe
Heel Height: Less Than 1/2 in Completely Non Metallic: Yes
Footwear Construction Type: Cemented Puncture Resistant Insole: No
Waterproof Type: None Max. Heat Rating: 500 Degrees F
Gender: Women's Size: 8-1/2
Style Number: RB415 Insulated: No
Chain Saw Cut Resistant: No Electrical Hazard Rated: No
Footwear Width: M Insulation Weight: None
Ninety Degree Heel: No Predominant Footwear Color: Black
ASTM Footwear Class: F2892-11 Footwear Closure Type: Lace Up
Color: Black Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Chemical Resisting Sole: Yes
Non-Marking Sole: Yes Metal Chip Resisting Sole: No
Conductive: No Outsole Material: Rubber
Static Dissipative: Yes Midsole Material: EVA
Mark II Slip Test Results- Dairy Tile Oily: 0.57 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Manufacturers Suggested Sole Slip Rating: Best Upper Boot Material: Man Made
Upper Material Description: Synthetic CSA Footwear Standard: Not Specified
Insulation Type: None Shank Material: None
Footwear Sole Pattern: Textured Insole System: Memory Foam
Toe Shape: Round Mark II Slip Test Results- Dairy Tile Wet: 0.80
Mark II Slip Test Results- Dairy Tile Dry: 0.91 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Non-Marking Upper: Yes
Series: RB415 Heel Style: Flat Heel
Metatarsal Guard Style: None Upper Material: Leather
Metatarsal Guard: No Slip Resistant: Yes
Upper Color: Black, Gray Heat Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Plain, Metatarsal Guard No, Insulated No, Women's, Size 8-1/2, Footwear Width M, Waterproof No, Lace Up, Height 3 in, Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415