Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Steel Toe, Navy, 6, PR

  • Zoro #: G4866285
  • Mfr #: RB1975
$89.99
  • Chemical Resisting Sole: No
  • Upper Boot Material: All Leather
  • Mark II Slip Test Results- Dairy Tile Wet: 0.73
See full product details
This item ships free.

Reebok #RB1975 Specifications

  • Zoro #: G4866285
  • Mfr #: RB1975
Chemical Resisting Sole: No Upper Boot Material: All Leather
Mark II Slip Test Results- Dairy Tile Wet: 0.73 Upper Material Description: Leather
Shank Material: Steel Manufacturers Suggested Sole Slip Rating: Best
Satra Slip Test Results- Dairy Tile Wet: Not Tested Non-Marking Sole: No
Conductive: No Toe Type: Steel
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.10 Oil Resisting Sole: No
Footwear Style: Athletic Shoe Metatarsal Guard: No
Size: 6 Metal Chip Resisting Sole: No
Footwear Sole Pattern: Siped Insole System: EVA
Item: Work Shoe Outsole Material: Rubber
Style Number: RB1975 Electrical Hazard Rated: Yes
Completely Non Metallic: No Color: Navy Blue
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Closure Type: Lace Up
Gender: Men's Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Width: M Static Dissipative: No
Footwear Shank Type: None Heel Height: Less Than 1/2 in
Satra Slip Test Results- Dairy Tile Dry: Not Tested Predominant Footwear Color: Navy
Standards: ASTM F2413, CSA Mark II Slip Test Results- Dairy Tile Oily: 0.11
Midsole Material: EVA Max. Heat Rating: 100 Degrees F
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Dry: 1.03
Wide Toe Cap: No Puncture Resistant Insole: No
Non Metallic Upper: Yes Removable Insole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Footwear Construction Type: Cemented
Insulated: No Chain Saw Cut Resistant: No
CSA Footwear Standard: Electrical-Shock Protection, No Puncture Protection Liner Material: Tailex
Waterproof: No Resists: Abrasion, Chemical, Oil, Slips
Closure Type: Lace Up Upper Material: Suede Leather
Safety Criteria: Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe Heel Style: Flat Heel
Upper Color: Blue Non-Marking Upper: Yes
Heat Resistant: No Slip Resistant: Yes
Series: RB1975 Metatarsal Guard Style: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 6, Footwear Width M, Waterproof No, Lace Up, Navy Blue, Liner Material Tailex, Shank Material Steel, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB1975