Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 10 1/2 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7743160

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB113
Zoro #
G7743160
UPC #
690774431225
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
EW
Size (PRINT)
10 1/2
Width
XW

Details

Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Non-Marking Sole
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Outsole Material
Rubber
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Standards
ASTM F2892
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Insulated
No
Oil Resisting Sole
Yes
Waterproof Type
None
Static Dissipative
No
Liner Material
Mesh, Nylon
Footwear Style
Athletic High-Top Shoe
Toe Shape
Round
Upper Material Description
Leather/Mesh
Conductive
No
Ninety Degree Heel
No
Style Number
RB113
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Last Number or Name
113
Metal Chip Resisting Sole
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Resists
Slips
Heel Style
Flat Heel
Laces Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Toe Style
Round Toe
Upper Color
Black
Outsole Color
Black
Insole Material
Memory Foam
Features
Memory Foam, Soft Toe
Heat Resistant
No
Metatarsal Guard Style
None
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.64
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Athletic High-Top Shoe
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Construction
Cemented
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.