Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 10 1/2 M, Leather, Black

  • Mfr # RB113
  • Zoro # G7743903

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7743903
UPC #
690774425620
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Puncture Resistant Insole
No
Last Number or Name
113
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Static Dissipative
No
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Ninety Degree Heel
No
Non-Marking Sole
No
Waterproof Type
None
Toe Shape
Round
CSA Footwear Standard
Not Specified
Style Number
RB113
Insulated
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Upper Boot Material
All Leather
Insole System
Removable
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Non-Marking Upper
Yes
Resists
Slips
Heel Style
Flat Heel
Toe Style
Round Toe
Upper Color
Black
Insole Material
Memory Foam
Laces Color
Black
Slip Resistant
Yes
Heat Resistant
No
Outsole Color
Black
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic High-Top Shoe
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.59
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Dry
0.57
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Construction
Cemented
Wire Color
Black

Dimensions

Size
10 1/2
Footwear Width
M
Width
M
Size (PRINT)
10 1/2

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.