This item is Discontinued.

Reebok Men's Oxford Shoe, 10 W, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 10 W, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7740044
UPC # 690774193925
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7740044
UPC #
690774193925
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Size (PRINT)
10
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Conductive
No
Style Number
G1120
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Insole System
EVA, Removable
Static Dissipative
No
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Metatarsal Guard
No
Waterproof Type
None
Toe Shape
Round
Footwear Closure Type
Lace Up
Insulated
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Footwear Style
Oxford Shoe
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Non-Marking Sole
No
Non Metallic Upper
Yes
Standards
ASTM F2892
Last Number or Name
1120
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Insole Material
EVA
Features
Soft Toe
Laces Color
Black
Upper Color
Black
Toe Style
Round Toe
Outsole Color
Black
Resists
Slips
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Insole Technology
Removable
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.27
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Construction
Cemented
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.