Shop REEBOK

Jorie LT, Women's Oxford Shoe, 10 M, Leather, Black

  • Mfr # RB113
  • Zoro # G7742899

product price: 
$
74.95
/ea

Key Features

Size
10
Color
Black
Toe Type
Plain
Footwear Width
M
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7742899
UPC #
690774425613
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
Standards
ASTM F2892
Metatarsal Guard
No
Conductive
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Toe Shape
Round
Puncture Resistant Insole
No
Insulated
No
Ninety Degree Heel
No
Removable Insole
Yes
Non Metallic Upper
Yes
Footwear Style
Oxford Shoe
Static Dissipative
No
Style Number
RB113
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Last Number or Name
113
Waterproof Type
None
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Insole System
Removable
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Insole Material
Memory Foam
Laces Color
Black
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Resists
Slips
Non-Marking Upper
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Outsole Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Closure
Lace Up
Insole Material (PRINT)
Foam
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Style Family
Oxford Shoe
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.82
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Construction
Cemented
Wire Color
Black

Dimensions

Size
10
Footwear Width
M
Size (PRINT)
10
Width
M

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB113

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.