Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 11 1/2 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7743468

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7743468
UPC #
690774431249
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Conductive
No
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Non-Marking Sole
No
Style Number
RB113
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Last Number or Name
113
Insulated
No
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Insole System
Removable
Removable Insole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Black
Metatarsal Guard
No
Completely Non Metallic
Yes
Footwear Style
Athletic High-Top Shoe
Static Dissipative
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Waterproof Type
None
Toe Shape
Round
Heat Resistant
No
Resists
Slips
Laces Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Outsole Color
Black
Insole Material
Memory Foam
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Gender (PRINT)
Women's
Style Family
Athletic High-Top Shoe
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.83
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
11 1/2
Footwear Width
EW
Width
XW
Size (PRINT)
11 1/2

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.