Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 11 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7743748

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB113
Zoro #
G7743748
UPC #
690774431232
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
EW
Size (PRINT)
11
Width
XW

Details

Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Removable Insole
Yes
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Insole System
Removable
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Style
Athletic High-Top Shoe
Static Dissipative
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Non Metallic Upper
Yes
Metatarsal Guard
No
Waterproof Type
None
Toe Shape
Round
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Insulated
No
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Last Number or Name
113
Metal Chip Resisting Sole
No
Style Number
RB113
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Resists
Slips
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Material
Memory Foam
Features
Memory Foam, Soft Toe
Upper Color
Black
Outsole Color
Black
Slip Resistant
Yes
Heat Resistant
No
Toe Style
Round Toe
Laces Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Style Family
Athletic High-Top Shoe
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Construction
Cemented
Wide Toe Cap
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.