Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 12 M, Leather, Black

  • Mfr # RB113
  • Zoro # G7739590

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7739590
UPC #
690774425651
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Insulated
No
Puncture Resistant Insole
No
Waterproof Type
None
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Static Dissipative
No
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Insole System
Removable
Footwear Style
Athletic High-Top Shoe
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Non-Marking Sole
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Style Number
RB113
Predominant Footwear Color
Black
Toe Shape
Round
Conductive
No
Last Number or Name
113
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Features
Memory Foam, Soft Toe
Laces Color
Black
Outsole Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Resists
Slips
Insole Material
Memory Foam
Metatarsal Guard Style
None
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.79
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic High-Top Shoe
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Construction
Cemented
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
12
Footwear Width
M
Size (PRINT)
12
Width
M

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.