Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 12 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7739651

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7739651
UPC #
690774431256
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Waterproof Type
None
Toe Shape
Round
Last Number or Name
113
Static Dissipative
No
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Non-Marking Sole
No
Puncture Resistant Insole
No
Style Number
RB113
Insole System
Removable
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Insulated
No
Non Metallic Upper
Yes
Standards
ASTM F2892
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Removable Insole
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Conductive
No
Footwear Style
Athletic High-Top Shoe
Metatarsal Guard
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Outsole Color
Black
Laces Color
Black
Toe Style
Round Toe
Insole Material
Memory Foam
Heel Style
Flat Heel
Resists
Slips
Features
Memory Foam, Soft Toe
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
12
Footwear Width
EW
Size (PRINT)
12
Width
XW

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.