This item is Discontinued.

Reebok Men's Oxford Shoe, 13 W, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 13 W, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7740878
UPC # 690774193963
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7740878
UPC #
690774193963
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Width
W
Size (PRINT)
13

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Toe Shape
Round
Liner Material
Mesh, Nylon
Footwear Style
Oxford Shoe
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Insole System
EVA, Removable
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Waterproof Type
None
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
Standards
ASTM F2892
Conductive
No
Style Number
G1120
Insulated
No
Last Number or Name
1120
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Removable Insole
Yes
Midsole Material
EVA
Upper Color
Black
Resists
Slips
Heel Style
Defined Heel
Outsole Color
Black
Laces Color
Black
Features
Soft Toe
Toe Style
Round Toe
Insole Material
EVA
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Oxford Shoe
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.29
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Construction
Cemented
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.