This item is Discontinued.

Reebok Men's Oxford Shoe, 14 M, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 14 M, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7740080
UPC # 690774193772
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7740080
UPC #
690774193772
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Midsole Material
EVA
Conductive
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Toe Shape
Round
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Static Dissipative
No
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Liner Material
Mesh, Nylon
Removable Insole
Yes
Waterproof Type
None
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA, Removable
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Footwear Style
Oxford Shoe
Insulated
No
Predominant Footwear Color
Black
Last Number or Name
1120
Standards
ASTM F2892
Style Number
G1120
Toe Style
Round Toe
Slip Resistant
Yes
Outsole Color
Black
Laces Color
Black
Upper Color
Black
Insole Material
EVA
Resists
Slips
Features
Soft Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily
0.59
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.27
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Style Family
Oxford Shoe
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.