This item is Discontinued.

Reebok Men's Oxford Shoe, 14 W, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 14 W, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7741760
UPC # 690774193970
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7741760
UPC #
690774193970
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Size (PRINT)
14
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Conductive
No
Liner Material
Mesh, Nylon
Ninety Degree Heel
Yes
Waterproof Type
None
Last Number or Name
1120
Toe Shape
Round
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Footwear Style
Oxford Shoe
Midsole Material
EVA
Insole System
EVA, Removable
Standards
ASTM F2892
Removable Insole
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Style Number
G1120
Metatarsal Guard
No
Completely Non Metallic
Yes
Insulated
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Upper Color
Black
Outsole Color
Black
Features
Soft Toe
Insole Material
EVA
Slip Resistant
Yes
Laces Color
Black
Toe Style
Round Toe
Heel Style
Defined Heel
Resists
Slips
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Oxford Shoe
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.27
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.