This item is Discontinued.

Reebok Men's Oxford Shoe, 15 M, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 15 M, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7739904
UPC # 690774193789
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7739904
UPC #
690774193789
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Size (PRINT)
15
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Outsole Material
Rubber
Standards
ASTM F2892
Footwear Closure Type
Lace Up
Waterproof Type
None
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Non-Marking Sole
No
Insole System
EVA, Removable
Removable Insole
Yes
Footwear Style
Oxford Shoe
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Metatarsal Guard
No
Toe Shape
Round
Insulated
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Conductive
No
Metal Chip Resisting Sole
No
Last Number or Name
1120
Style Number
G1120
Resists
Slips
Slip Resistant
Yes
Toe Style
Round Toe
Outsole Color
Black
Features
Soft Toe
Insole Material
EVA
Laces Color
Black
Heel Style
Defined Heel
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.27
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Construction
Cemented
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.