This item is Discontinued.

Reebok Men's Oxford Shoe, 3 M, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 3 M, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7740421
UPC # 690774193581
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7740421
UPC #
690774193581
Country of Origin
China

Dimensions

Size
3
Footwear Width
M
Size (PRINT)
3
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Standards
ASTM F2892
Puncture Resistant Insole
No
Style Number
G1120
Removable Insole
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Conductive
No
Last Number or Name
1120
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Footwear Style
Oxford Shoe
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Midsole Material
EVA
Metatarsal Guard
No
Insole System
EVA, Removable
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Electrical Hazard Rated
Yes
Waterproof Type
None
Static Dissipative
No
Outsole Material
Rubber
Insulated
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Toe Style
Round Toe
Features
Soft Toe
Outsole Color
Black
Insole Material
EVA
Upper Color
Black
Slip Resistant
Yes
Resists
Slips
Laces Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.29
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Oxford Shoe
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Construction
Cemented
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 3, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.