Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 6 1/2 M, Leather, Black

  • Mfr # RB113

  • Zoro # G7743580


product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB113
Zoro #
G7743580
UPC #
690774425545
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
M
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Static Dissipative
No
CSA Footwear Standard
Not Specified
Footwear Style
Athletic High-Top Shoe
Non-Marking Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Insole System
Removable
Chemical Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Style Number
RB113
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Toe Shape
Round
Last Number or Name
113
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Standards
ASTM F2892
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Waterproof Type
None
Conductive
No
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Laces Color
Black
Resists
Slips
Upper Color
Black
Heel Style
Flat Heel
Insole Material
Memory Foam
Outsole Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Toe Style
Round Toe
Metatarsal Guard Style
None
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.63
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Construction
Cemented
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews