Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 6 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7743389

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7743389
UPC #
690774431133
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Static Dissipative
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Waterproof Type
None
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Last Number or Name
113
Upper Boot Material
All Leather
Conductive
No
Insole System
Removable
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Footwear Style
Athletic High-Top Shoe
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Standards
ASTM F2892
Toe Shape
Round
Removable Insole
Yes
Style Number
RB113
Non-Marking Sole
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Insulated
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Slip Resistant
Yes
Insole Material
Memory Foam
Heel Style
Flat Heel
Resists
Slips
Non-Marking Upper
Yes
Outsole Color
Black
Heat Resistant
No
Laces Color
Black
Upper Color
Black
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.61
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
Construction
Cemented
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Black

Dimensions

Size
6
Footwear Width
EW
Width
XW
Size (PRINT)
6

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.