Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 7 1/2 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7739344

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7739344
UPC #
690774431164
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Waterproof Type
None
Conductive
No
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Style Number
RB113
Footwear Style
Athletic High-Top Shoe
Last Number or Name
113
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insole System
Removable
Upper Material Description
Leather/Mesh
Non-Marking Sole
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Insulated
No
Puncture Resistant Insole
No
Standards
ASTM F2892
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Toe Shape
Round
Static Dissipative
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Laces Color
Black
Toe Style
Round Toe
Resists
Slips
Outsole Color
Black
Insole Material
Memory Foam
Heat Resistant
No
Metatarsal Guard Style
None
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.75
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Insole Technology
Removable
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Wire Color
Black

Dimensions

Size
7 1/2
Footwear Width
EW
Size (PRINT)
7 1/2
Width
XW

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.