Shop REEBOK

Men's Oxford Shoe, 7 M, Leather, Black

  • Mfr # G1120
  • Zoro # G7742013

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7742013
UPC #
690774193666
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Size (PRINT)
7
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Toe Shape
Round
Ninety Degree Heel
Yes
Last Number or Name
1120
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Footwear Style
Oxford Shoe
Puncture Resistant Insole
No
Insole System
EVA, Removable
Liner Material
Mesh, Nylon
Waterproof Type
None
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Metal Chip Resisting Sole
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Static Dissipative
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Insulated
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Style Number
G1120
Predominant Footwear Color
Black
Heel Style
Defined Heel
Insole Material
EVA
Features
Soft Toe
Laces Color
Black
Outsole Color
Black
Toe Style
Round Toe
Upper Color
Black
Slip Resistant
Yes
Resists
Slips
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Style Family
Oxford Shoe
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.28
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Construction
Cemented
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.