This item is Discontinued.

Reebok Men's Oxford Shoe, 7 W, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 7 W, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G801275802
UPC # 690774193864
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G801275802
UPC #
690774193864
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Size (PRINT)
7
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Insole Material
EVA
Static Dissipative
No
Removable Insole
Yes
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Resists
Slips
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Standards
ASTM F2892
Non-Marking Sole
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Insulated
No
Puncture Resistant Insole
No
Conductive
No
Ninety Degree Heel
Yes
Laces Color
Black
Midsole Material
EVA
Waterproof Type
None
CSA Footwear Standard
Not Specified
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Outsole Color
Black
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Heat Resistant
No
Toe Style
Round Toe
Non-Marking Upper
Yes
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Style Number
G1120
Features
Soft Toe
Upper Color
Black
Chemical Resisting Sole
Yes
Last Number or Name
1120
Toe Shape
Round
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Heel Style
Defined Heel
Insole System
EVA, Removable
Liner Material (PRINT)
Mesh, Nylon
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.59
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.29
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Oxford Shoe
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number G1120, Toe Cap Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.