Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 7 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7743781

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7743781
UPC #
690774431157
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Footwear Style
Athletic High-Top Shoe
Insulated
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Static Dissipative
No
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Removable Insole
Yes
Non-Marking Sole
No
Conductive
No
Last Number or Name
113
Completely Non Metallic
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Toe Shape
Round
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Style Number
RB113
Predominant Footwear Color
Black
Outsole Material
Rubber
Insole System
Removable
Laces Color
Black
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Toe Style
Round Toe
Resists
Slips
Heel Style
Flat Heel
Insole Material
Memory Foam
Upper Color
Black
Heat Resistant
No
Outsole Color
Black
Metatarsal Guard Style
None
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic High-Top Shoe
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.67
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Construction
Cemented
Wire Color
Black

Dimensions

Size
7
Footwear Width
EW
Width
XW
Size (PRINT)
7

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.