Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 8 1/2 M, Leather, Black

  • Mfr # RB113
  • Zoro # G7740202

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7740202
UPC #
690774425583
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
CSA Footwear Standard
Not Specified
Conductive
No
Static Dissipative
No
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Toe Shape
Round
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Footwear Style
Athletic High-Top Shoe
Chemical Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Style Number
RB113
Completely Non Metallic
Yes
Outsole Material
Rubber
Last Number or Name
113
Waterproof Type
None
Insole System
Removable
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Insulated
No
Ninety Degree Heel
No
Insole Material
Memory Foam
Resists
Slips
Features
Memory Foam, Soft Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Outsole Color
Black
Laces Color
Black
Toe Style
Round Toe
Metatarsal Guard Style
None
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.72
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic High-Top Shoe
Gender (PRINT)
Women's
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.57
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Construction
Cemented
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
8 1/2
Footwear Width
M
Size (PRINT)
8 1/2
Width
M

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.