Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 8 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7743888

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7743888
UPC #
690774431171
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Max. Heat Rating
Not Rated
Insulated
No
Standards
ASTM F2892
Predominant Footwear Color
Black
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Conductive
No
Upper Material Description
Leather/Mesh
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Last Number or Name
113
Ninety Degree Heel
No
Waterproof Type
None
Completely Non Metallic
Yes
Static Dissipative
No
Style Number
RB113
Toe Shape
Round
Upper Boot Material
All Leather
Footwear Style
Athletic High-Top Shoe
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insole System
Removable
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Heat Resistant
No
Toe Style
Round Toe
Insole Material
Memory Foam
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Resists
Slips
Laces Color
Black
Features
Memory Foam, Soft Toe
Outsole Color
Black
Metatarsal Guard Style
None
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.66
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Closure
Lace Up
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Construction
Cemented
Wire Color
Black

Dimensions

Size
8
Footwear Width
EW
Width
XW
Size (PRINT)
8

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.