This item is Discontinued.

Reebok Men's Oxford Shoe, 9 1/2 M, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 9 1/2 M, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7739581
UPC # 690774193710
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7739581
UPC #
690774193710
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Last Number or Name
1120
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Static Dissipative
No
Upper Material Description
Leather/Mesh
Style Number
G1120
Standards
ASTM F2892
Chain Saw Cut Resistant
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Conductive
No
Waterproof Type
None
Outsole Material
Rubber
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Footwear Style
Oxford Shoe
Removable Insole
Yes
Ninety Degree Heel
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Insole System
EVA, Removable
Metatarsal Guard
No
Insulated
No
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Outsole Color
Black
Insole Material
EVA
Laces Color
Black
Heel Style
Defined Heel
Toe Style
Round Toe
Resists
Slips
Upper Color
Black
Slip Resistant
Yes
Features
Soft Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.3
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Style Family
Oxford Shoe
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.59
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Construction
Cemented
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.