Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 9 1/2 M, Leather, Black

  • Mfr # RB113
  • Zoro # G7739268

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7739268
UPC #
690774425606
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Last Number or Name
113
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Insulated
No
Waterproof Type
None
Non-Marking Sole
No
Removable Insole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Conductive
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Standards
ASTM F2892
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Insole System
Removable
Upper Material Description
Leather/Mesh
Toe Shape
Round
Style Number
RB113
Upper Boot Material
All Leather
Ninety Degree Heel
No
Outsole Material
Rubber
Footwear Style
Athletic High-Top Shoe
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Resists
Slips
Features
Memory Foam, Soft Toe
Outsole Color
Black
Heat Resistant
No
Laces Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Style
Round Toe
Upper Color
Black
Insole Material
Memory Foam
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.74
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic High-Top Shoe
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Construction
Cemented
Wire Color
Black

Dimensions

Size
9 1/2
Footwear Width
M
Size (PRINT)
9 1/2
Width
M

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.