Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 9 1/2 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7742311

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7742311
UPC #
690774431201
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Waterproof Type
None
Toe Shape
Round
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Conductive
No
Last Number or Name
113
Metatarsal Guard
No
Removable Insole
Yes
Insole System
Removable
Predominant Footwear Color
Black
Style Number
RB113
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Standards
ASTM F2892
Non-Marking Sole
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Footwear Style
Athletic High-Top Shoe
Oil Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh, Nylon
Laces Color
Black
Outsole Color
Black
Insole Material
Memory Foam
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Resists
Slips
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Upper Color
Black
Metatarsal Guard Style
None
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic High-Top Shoe
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.81
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Construction
Cemented
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
9 1/2
Footwear Width
EW
Width
XW
Size (PRINT)
9 1/2

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.