This item is Discontinued.

Reebok Men's Oxford Shoe, 9 W, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 9 W, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7739624
UPC # 690774193901
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7739624
UPC #
690774193901
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Non-Marking Sole
No
Insole System
EVA, Removable
Insulated
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Ninety Degree Heel
Yes
Metatarsal Guard
No
Style Number
G1120
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Standards
ASTM F2892
Removable Insole
Yes
Predominant Footwear Color
Black
Conductive
No
Puncture Resistant Insole
No
Footwear Style
Oxford Shoe
Outsole Material
Rubber
Toe Shape
Round
Completely Non Metallic
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Waterproof Type
None
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Last Number or Name
1120
Outsole Color
Black
Features
Soft Toe
Toe Style
Round Toe
Upper Color
Black
Insole Material
EVA
Slip Resistant
Yes
Heel Style
Defined Heel
Resists
Slips
Laces Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Oxford Shoe
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.57
Gender (PRINT)
Men's
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.3
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Construction
Cemented
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.