Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 9 M, Leather, Black

  • Mfr # RB113
  • Zoro # G7743291

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB113
Zoro #
G7743291
UPC #
690774425590
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
Toe Shape
Round
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Waterproof Type
None
Conductive
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Last Number or Name
113
Ninety Degree Heel
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Static Dissipative
No
Predominant Footwear Color
Black
Insulated
No
Footwear Style
Athletic High-Top Shoe
Standards
ASTM F2892
Non-Marking Sole
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Style Number
RB113
Metatarsal Guard
No
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Insole System
Removable
Laces Color
Black
Resists
Slips
Slip Resistant
Yes
Insole Material
Memory Foam
Heat Resistant
No
Toe Style
Round Toe
Non-Marking Upper
Yes
Upper Color
Black
Features
Memory Foam, Soft Toe
Outsole Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.65
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily
0.59
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Wire Color
Black

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB113

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.