Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Style Work Boots, Comp, 12M, PR
Mfr # RB6765
Zoro # G5679265
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Reebok
- MFR # RB6765
- Zoro # G5679265
- UPC # 690774151239
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | M |
Size (PRINT) | 12 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 13 Men's Steel Rubber Boot, Green (15D835)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Pink, Ribbed Nylon/Spandex (TCX-24-L)
- MCR SAFETY Knit Wrist Clute Pattern Me, L, PK12 (7100P)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- DUNLOP 11 Men's Black (EC02A33)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 8.5M, PR (6040-8.5M)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- NEOS OVERSHOE Winter Boots, Mens, L, Buckle, Plain, PR (VNN1/L)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- MUCK BOOT CO 13 Men's Black (CHS-000A/13)
- Reebok Foot Protection