Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 1/2 M

  • Mfr # RB4142
  • Zoro # G3371267

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
Yes
Size
11 1/2
Outsole Material
Rubber
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G3371267
UPC #
690774407589
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
11 1/2
Height
4 in
Heel Height
1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Static Dissipative
No
Insulation Type
None
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Last Number or Name
RB4142
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Liner Material
Mesh
Non-Marking Sole
Yes
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Style Number
RB4142
Waterproof Type
None
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Insulated
No
Insole System
Removable
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Toe Shape
Round
Midsole Material
EVA
Footwear Shank Type
None
Completely Non Metallic
No
Ninety Degree Heel
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.53
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Series
RB4142
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Alloy
Insole Technology
Removable
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.