Shop REEBOK
See all product information
Create Account
Women's Tactical Oxford Boots, 10.5 M, 4 in Height, Black
Mfr # RB805
Zoro # G8492569
product price:Â
$
131.99
/pr
Free Shipping & Returns
Key Features
Size
10.5
Footwear Width
M
Material
Upper: Leather and Ballistic Nylon; Lining: Moisture Wicking Nylon Mesh; Insole: MemoryTech Massage Cushion Removable Insert; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Toe Type
Plain
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB805
- Zoro #
- G8492569
- UPC #
- 690774397071
- Country of Origin
- Cambodia
Dimensions
- Size
- 10.5
- Footwear Width
- M
- Height
- 4 in
- Heel Height
- 1/2 in
- Boot Height
- 4 in
- Width
- M
- Shaft Height
- 4 in
Description
Tactical Oxford Boots, Footwear Style Military/Tactical Boot, 10 1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 4 in Height, Black, Style Number RB805, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.