This item is Discontinued.
This item is Discontinued.
Men's Tactical Boots, 10.5 M, 6 in Height, Black (Discontinued)
Mfr #
RB8605
Zoro #
G8492681
UPC # 690774396357
Country of Origin Cambodia
Category Military & Tactical Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB8605
- Zoro #
- G8492681
- UPC #
- 690774396357
- Country of Origin
- Cambodia
Dimensions
- Size
- 10.5
- Footwear Width
- M
- Height
- 6 in
- Heel Height
- 1/2 in
- Width
- M
- Shaft Height
- 6 in
- Boot Height
- 6 in
- Bottle Size
- 10 1/2
- Size - Alpha
- 10 1/2
Description
Tactical Boots, Footwear Style Military/Tactical Boot, 10 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8605, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.