This item is Discontinued.

Reebok Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue/Gray, 11 W RB3604

This item is Discontinued.

Reebok

Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue/Gray, 11 W (Discontinued)

Mfr # RB3604
Zoro # G6620069
UPC # 690774381339
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3604
Zoro #
G6620069
UPC #
690774381339
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
11
Heel Height
1/2 in
Height
Low
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue/Gray
Footwear Closure Type
Lace Up
Insulation Type
None
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Static Dissipative
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.70
Non-Marking Sole
No
Chemical Resisting Sole
No
Removable Insole
Yes
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.95
Predominant Footwear Color
Gray
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Toe Shape
Round
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Waterproof Type
None
Style Number
RB3604
Safety Criteria
Alloy Toe, Best Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Upper Color
Blue, Gray
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB3604
Non-Marking Upper
Yes
Heat Resistant
No
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.95
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB3604

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.