This item is Discontinued.

Reebok Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue/Gray, 8 W RB3604

This item is Discontinued.

Reebok

Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue/Gray, 8 W (Discontinued)

Mfr # RB3604
Zoro # G6620120
UPC # 690774381278
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3604
Zoro #
G6620120
UPC #
690774381278
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8
Height
Low
Heel Height
1/2 in
Width
W
Footwear Size
8
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue/Gray
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Insole System
Removable
Metatarsal System
No
Predominant Footwear Color
Gray
Upper Boot Material
Leather/Mesh
Standards
ASTM F2413
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.70
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Wide Toe Cap
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Ninety Degree Heel
No
For Outdoor Traction
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.95
ASTM Footwear Class
F2413-11
Insulated
No
Style Number
RB3604
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Slip Resistant
Yes
Series
RB3604
Heel Style
Flat Heel
Upper Color
Blue, Gray
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
0.95
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB3604

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.